NTN - Insert Bearing - UCS206-104LD1N
Inner diameter | 31.75 mm |
---|---|
Outer diameter | 62 mm |
Width | 38.1 mm |
Logistics dimensions (L x W x H) | 65x65x45 mm |
---|---|
Logistic Weight | 315 g |
Inner diameter | 31.75 mm |
Outer diameter | 62 mm |
Width | 38.1 mm |
Bearing Clearance | cn |
Series | ucs200 |
Cage | steel |
Sealing | open |
Usually arrives within 14 working days