Insert bearing with set screw SKF YAR 206-2F/VA228, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 18 mm
Insert Bearing
See technical informationReferences
SKF:YAR 206-2F/VA228
Rubix:103A0140
EAN:07316579070683

Product details : SKF BEARING INSERT YAR 206-2F/VA228
SKF high temperature bearings are designed to deliver increased reliability, reduced complexity and decreased environmental impact in operating temperatures up to 350 °C (660 °F). This makes these products very suitable for applications in kiln trucks, roller hearth furnaces, and bakeries, where there are both constant and alternating directions of rotation.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 18 mm |
| Sealing | two rubber seals |
| Series | yar |
| Material | high temperature steel |
| Cage | plastic |
| Limit speed | 190 rpm |
| Total bearing width | 38.1 mm |
| Weight | 0.31 kg |
Show UNSPSC/ECL@SS
£ 173.83 excl. VAT
/ Each
£ 208.60 incl. VAT
- In stock: Next day delivery
