Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Other insert bearing
SNR UK310G2H27 INSERT BEARING
Other insert bearing SNR UK310G2H27, Outer diameter: 110 mm | Inner diameter: 42.863 mm | Width: 32 mm
Other insert bearing SNR
References
snr:
UK310G2H27
rubix:
206A1652
ean:
3413529582235
Technical specifications
Inner diameter
42.863
mm
Outer diameter
110
mm
Width
32
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UK310G2H27 INSERT BEARING
Technical specifications
Attributes
Inner diameter
42.863
mm
Outer diameter
110
mm
Width
32
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.02
excl. VAT
/
Each
£
63.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Other insert bearing SNR 6309SEE, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 25 mm
Other insert bearing INA 202-XL-KRR, Outer diameter: 35 mm | Inner diameter: 15 mm | Width: 14.4 mm
Other insert bearing NTN CS307LLU, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 21 mm
Other insert bearing INA GLE20-XL-KRR-B, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 34.1 mm
Other insert bearing INA 208-XL-KRR, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 27 mm
Other insert bearing NTN UKS210LN, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 32 mm
Other insert bearing INA RCSMB25/65-XL-FA106, Outer diameter: 65.1 mm | Inner diameter: 25 mm | Width: 25.4 mm
Other insert bearing FAG UK210, Outer diameter: 90 mm | Inner diameter: 45 mm | Width: 34 mm
Other insert bearing NTN UK218D1, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 47 mm
Other insert bearing SNR UK211G2H, Outer diameter: 100 mm | Inner diameter: 50 mm | Width: 33 mm
Other insert bearing INA SK102-207-KRR-B-AH10, Outer diameter: 72 mm | Inner diameter: 28.6 mm | Width: 37.7 mm
Other insert bearing NTN CS207LLU, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm
Other insert bearing NTN UK305D1, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 26 mm
Other insert bearing INA 203-XL-KRR-AH02-C5, Outer diameter: 40 mm | Inner diameter: 16.2 mm | Width: 18.3 mm
Other insert bearing SNR UK216G2L3H, Outer diameter: 140 mm | Inner diameter: 75 mm | Width: 33 mm