Insert bearing with set screw NTN UC315D1, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 82 mm
NTN - Insert Bearing - UC315D1
See technical informationReferences
NTN:UC315D1
Rubix:205A9371
EAN:4547359233674



Product details : NTN UC315D1 INSERT BEARING
spherical outer diameter, fixing by socket set screw, seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x160x82 mm |
|---|---|
| Logistic Weight | 4720 g |
| Inner diameter | 75 mm |
| Outer diameter | 160 mm |
| Width | 82 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | uc300 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 143.11 excl. VAT
/ Each
£ 171.73 incl. VAT
- Usually arrives within 14 working days
