NTN - Insert Bearing - UCS209LD1NR
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 49.2 mm |
Logistics dimensions (L x W x H) | 90x90x55 mm |
---|---|
Logistic Weight | 720 g |
Inner diameter | 45 mm |
Outer diameter | 85 mm |
Width | 49.2 mm |
Bearing Clearance | CN |
Series | UCS200 |
Cage | Steel |
Sealing | Open |
Usually arrives within 14 working days