Insert bearing with eccentric clamping ring RHP 1217-5/8ECG, Outer diameter: 40 mm | Inner diameter: 15.875 mm | Width: 28.63 mm
Insert bearing
See technical informationSee documentsReferences
RHP:1217-5/8ECG
Rubix:103A6664
Manufacturer :1217-5/8ECG R
EAN:00747023042692


Technical specifications
| Inner diameter | 15.875 mm |
|---|---|
| Outer diameter | 40 mm |
| Material | bearing steel (high-grade through-hardened steel) |
Documents
Product details : RHP BEARING INSERT 1217-5/8ECG
Self Lube Bearing Insert with Relubrication Facility. A wide inner ring bearing with a spherical outer ring surface, eccentric collar lock and a flush inner ring on one side.
Technical specifications
Attributes
| Logistic Weight | 150 g |
|---|---|
| Inner diameter | 15.875 mm |
| Outer diameter | 40 mm |
| Material | bearing steel (high-grade through-hardened steel) |
| Width | 28.63 mm |
| Basic dynamic load, radial - Cr | 9550 N |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Cage | steel |
| Basic static load, radial - C0r | 4800 N |
Show UNSPSC/ECL@SS
£ 17.58 excl. VAT
/ Each
£ 21.10 incl. VAT
- Usually arrives within 14 working days