Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR ES205-16G2 INSERT BEARING
Insert bearing with eccentric clamping ring SNR ES205-16G2, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 30.9 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
ES205-16G2
rubix:
205A2219
ean:
3413529579099
Technical specifications
Inner diameter
25.4
mm
Outer diameter
52
mm
Width
30.9
mm
See all Specifications
Product details
Technical specifications
Product details : SNR ES205-16G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
25.4
mm
Outer diameter
52
mm
Width
30.9
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.10
excl. VAT
/
Each
£
10.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring INA RAE20-XL-NPP, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 21.4 mm
Insert bearing with eccentric clamping ring RHP 1020-20G, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with eccentric clamping ring SNR EX318G2, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 115.9 mm
Insert bearing with eccentric clamping ring INA GE40-XL-KRR-B-FA164, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 42.9 mm
Insert bearing with eccentric clamping ring SNR EX308G2, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 57.1 mm
Insert bearing with eccentric clamping ring SNR ES212G2T04, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 49.3 mm
Insert bearing with eccentric clamping ring INA GE17-XL-KRR-B, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 27.8 mm
Insert bearing with eccentric clamping ring SKF YEL 212-2F, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 77.8 mm
Insert bearing with eccentric clamping ring INA E30-KLL-AH02-ID+21+10, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 48.5 mm
Insert bearing with eccentric clamping ring INA RAE25-XL-NPP-FA106, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 21.4 mm
Insert bearing with eccentric clamping ring SNR EX213-40G2, Outer diameter: 120 mm | Inner diameter: 63.5 mm | Width: 85.7 mm
Insert bearing with eccentric clamping ring SKF YEL 205-100-2F, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 44.4 mm
Insert bearing with eccentric clamping ring NTN AEL207-104D1, Outer diameter: 72 mm | Inner diameter: 31.75 mm | Width: 38.8999999999999 mm
Insert bearing with eccentric clamping ring RHP T1040-40DECG
Insert bearing with eccentric clamping ring SNR EX205-16G2, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 44.3 mm