Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
NTN UEL211-200D1W3 INSERT BEARING
Insert bearing with eccentric clamping ring NTN UEL211-200D1W3, Outer diameter: 100 mm | Inner diameter: 50.8 mm | Width: 71.4 mm
Insert bearing with eccentric clamping ring NTN
References
ntn:
UEL211-200D1W3
rubix:
206A1465
ean:
4547359507423
Technical specifications
Inner diameter
50.8
mm
Outer diameter
100
mm
Width
71.4
mm
See all Specifications
Product details
Technical specifications
Product details : NTN UEL211-200D1W3 INSERT BEARING
Technical specifications
Attributes
Inner diameter
50.8
mm
Outer diameter
100
mm
Width
71.4
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
83.89
excl. VAT
/
Each
£
100.67
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring SNR CES20926, Outer diameter: 85 mm | Inner diameter: 41.275 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring NSK UC205D1, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34.1 mm
Insert bearing with eccentric clamping ring SNR ESC211, Outer diameter: 55 mm | Inner diameter: 100 mm | Width: 48.4 mm
Insert bearing with eccentric clamping ring RHP T1035-35DECG, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 51.13 mm
Insert bearing with eccentric clamping ring NTN M-AEL208D1, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 43.7 mm
Insert bearing with eccentric clamping ring SKF YET 208/W64, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 29.7 mm
Insert bearing with eccentric clamping ring SNR EX209-26G2, Outer diameter: 85 mm | Inner diameter: 41.275 mm | Width: 56.3 mm
Insert bearing with eccentric clamping ring INA RAE50-XL-NPP-FA106, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring SNR EX20927G2, Outer diameter: 85 mm | Inner diameter: 42.863 mm | Width: 42.8 mm
Insert bearing with eccentric clamping ring SNR CES21030, Outer diameter: 90 mm | Inner diameter: 47.625 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring RHP 1325-1EC-2Z, Outer diameter: 52 mm | Inner diameter: 25.4 mm
Insert bearing with eccentric clamping ring INA GRAE50-NPP-B-FA106, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 43.8 mm
Insert bearing with eccentric clamping ring INA GE40-XL-KRR-B-2C, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 42.9 mm
Insert bearing with eccentric clamping ring SNR ES207G2T20, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 25.4 mm
Insert bearing with eccentric clamping ring RHP 1255-2ECG, Outer diameter: 100 mm | Inner diameter: 50.8 mm