Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR US212G2 INSERT BEARING
Insert bearing with set screw SNR US212G2, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 53.7 mm
Insert bearing with set screw SNR
References
snr:
US212G2
rubix:
103A0145
ean:
3413529503599
Technical specifications
Inner diameter
60
mm
Outer diameter
110
mm
Width
53.7
mm
See all Specifications
Product details
Technical specifications
Product details : SNR US212G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
60
mm
Outer diameter
110
mm
Width
53.7
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.05
excl. VAT
/
Each
£
34.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw RHP 1070-70G, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 24 mm
Insert bearing with set screw SNR CUC20928, Outer diameter: 85 mm | Inner diameter: 44.45 mm | Width: 49.2 mm
Insert bearing with set screw INA GYE80-XL-KRR-B, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 82.6 mm
Insert bearing with set screw INA GYE45-XL-KRR-B, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 49.2 mm
Insert bearing with set screw RHP 1217-5/8G, Outer diameter: 40 mm | Width: 12 mm
Insert bearing with set screw RHP T1060-60G, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 25 mm
Insert bearing with set screw SNR CUC.206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with set screw NTN M-AS203D1, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 22 mm
Insert bearing with set screw RHP 1035-1.7/16G, Outer diameter: 72 mm | Inner diameter: 36.513 mm
Insert bearing with set screw SKF YAR 210-2RF, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 22 mm
Insert bearing with set screw NTN M-UC209D1, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 49.2 mm
Insert bearing with set screw SNR UC209-27G2T20, Outer diameter: 85 mm | Inner diameter: 42.863 mm | Width: 49.2 mm
Insert bearing with set screw SNR UCX13-40G2, Outer diameter: 130 mm | Inner diameter: 63.5 mm | Width: 77.8 mm
Insert bearing with set screw SNR US212-39G2, Outer diameter: 110 mm | Inner diameter: 61.913 mm | Width: 53.7 mm
Insert bearing with set screw SKF YAR 213-211-2F, Outer diameter: 120 mm | Inner diameter: 682625 mm | Width: 68.3 mm