Insert bearing with set screw RHP 1050-1.3/4G, Outer diameter: 90 mm | Inner diameter: 44.45 mm | Width: 51.6 mm
Bearing Insert
See technical informationReferences
RHP:1050-1.3/4G
Rubix:1274504
Manufacturer :1050-1.3/4G R
EAN:00747023040001

Product details : RHP BEARING UNIT INSERT 1050-1.3/4G
Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 910 g |
|---|---|
| Inner diameter | 44.45 mm |
| Outer diameter | 90 mm |
| Width | 51.6 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | 1000g |
| Material | through-hardened, high-quality steel (bearing rings). |
| Cage | steel |
| Reaming | 44.45 mm |
| Limit speed | 3400 rpm |
| Lubrication Type | grease (mineral oil base, lithium soap thickener) |
| Total bearing width | 51.6 mm |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35000 N |
| Lubricant | shell gadus s2 v100 2 |
| Weight | 0.91 kg |
Show UNSPSC/ECL@SS
£ 41.66 excl. VAT
/ Each
£ 49.99 incl. VAT
- Delivery usually within ( 2 ) days
