References
Sandvik Coromant:DS20-0608-C-L5 H13A
Rubix:319A5743
Manufacturer :7549983
EAN:7323223650467

Product details : SANDVIK DS20-0608-C-L5H13A CORODRILL 880 INSERT 7549983
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | center-cutting insert (ds20-0608-c) |
|---|---|
| Insert Size | 6 mm |
| Coating | uncoated |
| Machining material | non-ferrous metals (iso n) |
| Body material | carbide |
| Nuance/shade | l5 |
Show UNSPSC/ECL@SS
£ 109.15 excl. VAT
/ 5 pieces
£ 130.98 incl. VAT
- Usually arrives within 14 working days
