References
Sandvik Coromant:DS20-0104-P-L5W 4324
Rubix:287A2471
Manufacturer :7549863
EAN:7323223648969

Product details : SANDVIK DS20-0104-P-L5W 4324 7549863
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | ds20-0104-p-l5w 4324 |
|---|---|
| Insert Size | 2.73 mm |
| Coating | cvd-coated (inveio® technology) |
| Machining material | iso p and iso m materials (long chip evacuation) |
| Body material | carbide |
| Nuance/shade | 4324 |
Show UNSPSC/ECL@SS
£ 196.00 excl. VAT
/ 10 pieces
£ 235.20 incl. VAT
- Usually arrives within 14 working days
