References
Sandvik Coromant:DS20-0104-P-L5W 4334
Rubix:319A6776
Manufacturer :7549864
EAN:7323223648976


Technical specifications
| Insert Type | corodrill® ds20 peripheral insert (ds20-0104-p-l5w) |
|---|
Product details : SANDVIK DS20-0104-P-L5W4334 CORODRILL 880 INSERT 7549864
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | corodrill® ds20 peripheral insert (ds20-0104-p-l5w) |
|---|---|
| Insert Size | 2.73 mm |
| Coating | cvd ticn+al2o3+tin |
| Machining material | super-austenitic stainless steel (ni>20%) |
| Body material | carbide |
| Nuance/shade | 4334 |
Show UNSPSC/ECL@SS
£ 196.00 excl. VAT
/ 10 pieces
£ 235.20 incl. VAT
- Usually arrives within 14 working days