References
Sandvik Coromant:DS20-0205-P-S5W 4344
Rubix:287A2477
Manufacturer :7549904
EAN:7323223649676

Product details : SANDVIK DS20-0205-P-S5W 4344 7549904
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | peripheral drill insert (corodrill® ds20) |
|---|---|
| Insert Size | 3.1 mm |
| Coating | pvd tialn |
| Machining material | stainless steel; non-ferrous metals; superalloys & titanium |
| Body material | carbide |
| Nuance/shade | 4344 |
Show UNSPSC/ECL@SS
£ 196.00 excl. VAT
/ 10 pieces
£ 235.20 incl. VAT
- Usually arrives within 14 working days
