References
Sandvik Coromant:DS20-0306-P-L5W 2044
Rubix:287A2223
Manufacturer :7549920
EAN:7323223649836


Technical specifications
| Insert Type | corodrill® ds20 drill insert (ds20-0306-p-l5w) |
|---|
Product details : SANDVIK DS20-0306-P-L5W 2044 7549920
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | corodrill® ds20 drill insert (ds20-0306-p-l5w) |
|---|---|
| Insert Size | 7.3 mm |
| Coating | pvd-oxide (gc2044) |
| Machining material | stainless steel (iso m) and titanium |
| Body material | carbide |
| Nuance/shade | 2044 |
Show UNSPSC/ECL@SS
£ 239.80 excl. VAT
/ 10 pieces
£ 287.76 incl. VAT
- Usually arrives within 14 working days