References
Sandvik Coromant:DS20-0205-C-M7 1344
Rubix:287A2485
Manufacturer :7549916
EAN:7323223649799

Product details : SANDVIK DS20-0205-C-M7 1344 7549916
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | corodrill® ds20 central insert (0205) |
|---|---|
| Insert Size | 7.34 mm |
| Coating | pvd tialn |
| Machining material | steel; stainless steel; cast iron; non-ferrous metals; hardened materials; heat-resistant superalloys |
| Body material | carbide |
| Nuance/shade | m7 |
Show UNSPSC/ECL@SS
£ 196.00 excl. VAT
/ 10 pieces
£ 235.20 incl. VAT
- Usually arrives within 14 working days
