References
Sandvik Coromant:DS20-0205-P-H5W 2044
Rubix:319A5306
Manufacturer :7549912
EAN:7323223649751


Technical specifications
| Insert Type | drill insert (corodrill® ds20 indexable insert) |
|---|
Product details : SANDVIK DS20-0205-P-H5W2044 CORODRILL 880 INSERT 7549912
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | drill insert (corodrill® ds20 indexable insert) |
|---|---|
| Insert Size | 3.1 mm |
| Machining material | stainless steel (stainless steel) |
| Body material | carbide |
| Nuance/shade | h5w 2044 |
Show UNSPSC/ECL@SS
£ 215.70 excl. VAT
/ 10 pieces
£ 258.84 incl. VAT
- Usually arrives within 14 working days