References
Sandvik Coromant:DS20-0608-P-H5W 2044
Rubix:319A0675
Manufacturer :7549980
EAN:7323223650436

Product details : SANDVIK DS20-0608-P-H5W2044 CORODRILL 880 INSERT 7549980
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | drill insert |
|---|---|
| Insert Size | 6.2 mm |
| Coating | pvd tialn+tialn |
| Machining material | stainless steel and heat-resistant alloys (aimed at high wear resistance/against chipping). |
| Body material | carbide |
| Nuance/shade | 2044 |
Show UNSPSC/ECL@SS
£ 143.75 excl. VAT
/ 5 pieces
£ 172.50 incl. VAT
- Usually arrives within 14 working days
