References
Sandvik Coromant:DS20-0104-P-M7W 4334
Rubix:287A2473
Manufacturer :7549890
EAN:7323223649539


Technical specifications
| Insert Type | ds20-0104-p-m7w 4334 (corodrill® ds20 insert, peripheral insert) |
|---|
Product details : SANDVIK DS20-0104-P-M7W 4334 7549890
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | ds20-0104-p-m7w 4334 (corodrill® ds20 insert, peripheral insert) |
|---|---|
| Insert Size | 8.5 mm |
| Coating | m7w |
| Machining material | low-carbon steel (iso p), low-alloy steel (iso p), cast iron (iso k) |
| Body material | carbide |
| Nuance/shade | 4334 |
Show UNSPSC/ECL@SS
£ 196.00 excl. VAT
/ 10 pieces
£ 235.20 incl. VAT
- Usually arrives within 14 working days