References
Sandvik Coromant:DS20-0205-P-L5W 2044
Rubix:287A2372
Manufacturer :7549903
EAN:7323223649669

Product details : SANDVIK DS20-0205-P-L5W 2044 7549903
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | indexable insert drill for corodrill® ds20 |
|---|---|
| Insert Size | 3.1 mm |
| Coating | pvd tialn+tialn |
| Machining material | stainless steel and heat-resistant alloys |
| Body material | carbide |
| Nuance/shade | 2044 |
Show UNSPSC/ECL@SS
£ 215.70 excl. VAT
/ 10 pieces
£ 258.84 incl. VAT
- Usually arrives within 14 working days
