References
Sandvik Coromant:DS20-0508-P-H5W 2044
Rubix:319A1963
Manufacturer :7549963
EAN:7323223650269

Product details : SANDVIK DS20-0508-P-H5W2044 CORODRILL 880 INSERT 7549963
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | outer cutting edge (外周刃) |
|---|---|
| Insert Size | 4.75 mm |
| Machining material | steel; stainless steel; cast iron; non-ferrous metals; heat-resistant alloys; high-hardness steel |
| Body material | carbide |
| Nuance/shade | h5w |
Show UNSPSC/ECL@SS
£ 263.70 excl. VAT
/ 10 pieces
£ 316.44 incl. VAT
- Usually arrives within 14 working days
