References
Sandvik Coromant:DS20-0608-P-H5W 4334
Rubix:287A2180
Manufacturer :7549978
EAN:7323223650412


Technical specifications
| Insert Type | corodrill® ds20 drill indexable insert (peripheral insert) |
|---|
Product details : SANDVIK DS20-0608-P-H5W 4334 7549978
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | corodrill® ds20 drill indexable insert (peripheral insert) |
|---|---|
| Insert Size | 6.2 mm |
| Coating | cvd ticn + al2o3 + tin |
| Machining material | low carbon steel (p1.1) |
| Body material | carbide |
| Nuance/shade | h5w / 4334 |
Show UNSPSC/ECL@SS
£ 130.70 excl. VAT
/ 5 pieces
£ 156.84 incl. VAT
- Usually arrives within 14 working days