References
Sandvik Coromant:880-04 03 05H-C-LM N134
Rubix:318A1429
Manufacturer :7362164
EAN:7323222182433

Product details : SANDVIK 880-040305H-C-LMN134 CORODRILL 880 INSERT 7362164
Inserts for CoroDrill® 880 drill bits
Technical specifications
Attributes
| Insert Type | insert (drill insert for corodrill® 880) |
|---|---|
| Insert Size | 2.8 mm |
| Coating | cvd diamond wear-protection layer (cvd diamond-coated) |
| Machining material | non-ferrous materials (e.g. aluminium) |
| Body material | carbide |
| Nuance/shade | n134 |
Show UNSPSC/ECL@SS
£ 337.80 excl. VAT
/ 5 pieces
£ 405.36 incl. VAT
- Usually arrives within 14 working days
