References
Sandvik Coromant:DS20-0205-P-M7W 4334
Rubix:287A2481
Manufacturer :7549907
EAN:7323223649706

Product details : SANDVIK DS20-0205-P-M7W 4334 7549907
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | drill insert (indexable insert) |
|---|---|
| Insert Size | 0.5 mm |
| Coating | ticn / al2o3 / tin |
| Machining material | hardened steel (hardened steels) |
| Body material | carbide |
| Nuance/shade | m7w |
Show UNSPSC/ECL@SS
£ 196.00 excl. VAT
/ 10 pieces
£ 235.20 incl. VAT
- Usually arrives within 14 working days
