References
Sandvik Coromant:DS20-0508-P-H5W 4334
Rubix:287A2227
Manufacturer :7549961
EAN:7323223650245


Technical specifications
| Insert Type | drill insert (peripheral) for corodrill® ds20 |
|---|
Product details : SANDVIK DS20-0508-P-H5W 4334 7549961
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | drill insert (peripheral) for corodrill® ds20 |
|---|---|
| Insert Size | 4.75 mm |
| Coating | cvd-ticn + al2o3 + tin (coated) |
| Machining material | steel |
| Body material | carbide |
| Nuance/shade | h5w |
Show UNSPSC/ECL@SS
£ 239.80 excl. VAT
/ 10 pieces
£ 287.76 incl. VAT
- Usually arrives within 14 working days