References
Sandvik Coromant:DS20-0407-C-L5 H13A
Rubix:319A7795
Manufacturer :7549949
EAN:7323223650122

Product details : SANDVIK DS20-0407-C-L5H13A CORODRILL 880 INSERT 7549949
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | corodrill® ds20 drill insert (ds20-0407-c) |
|---|---|
| Insert Size | 3.2 mm |
| Coating | tialn |
| Machining material | non-ferrous materials, superalloys and titanium |
| Body material | carbide |
| Nuance/shade | l5 |
Show UNSPSC/ECL@SS
£ 191.30 excl. VAT
/ 10 pieces
£ 229.56 incl. VAT
- Usually arrives within 14 working days
