GEDORE 7694790 7218-30 RECTANGULAR RING END FITTING 14X18 30 MM
Inserts for box wrench 9 x 12-7312
See technical informationReferences
Gedore:7218-30
Rubix:80112117
Manufacturer :7694790
EAN:4002805728307




Technical specifications
| Opening | 30 mm |
|---|---|
| Fixation | met uitwerpstift (stiftborging) voor ontgrendeling |
| Length | 45 mm |
Product details : GEDORE 7694790 7218-30 RECTANGULAR RING END FITTING 14X18 30 MM
Rectangular ring end fitting SE 14x18, 30 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
| Logistic Weight | 160 g |
|---|---|
| Opening | 30 mm |
| Fixation | met uitwerpstift (stiftborging) voor ontgrendeling |
| Length | 45 mm |
Show UNSPSC/ECL@SS
£ 58.99 excl. VAT
/ Each
£ 70.79 incl. VAT
- Delivery usually within ( 8 ) days