References
Stahlwille:58211008
Rubix:2516998
Manufacturer :731/10 8
EAN:4018754033805



Product details : STAHLWILLE 58211008 8MM OPEN END INSERT TOOL 9 X 12
attachable tools with fixed jaws
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x23x38 mm |
|---|---|
| Logistic Weight | 39 g |
| Opening | 8 |
| Fixation | 9x12 mm |
| Length | 17.5 mm |
Show UNSPSC/ECL@SS
£ 39.74 excl. VAT
/ Each
£ 47.69 incl. VAT
- Usually arrives within 14 working days
