FACOM 18MM OPEN END 14 X 18 FITTING 11.18
Metric fork tips - attachment 14 x 18 mm
See technical informationReferences
Facom:11.18
Rubix:1231254
EAN:3148510927053



Product details : FACOM 18MM OPEN END 14 X 18 FITTING 11.18
Metric fork tips - attachment 14 x 18 mm
Technical specifications
Attributes
| Logistic Weight | 86 g |
|---|---|
| Packaged dimensions (D x W x H) | 60x40x22 mm |
| Package weight | 140 g |
| Opening | 18 mm |
| Fixation | 14x18 mm |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 37.34 excl. VAT
/ Each
£ 44.81 incl. VAT
- Delivery usually within ( 14 ) days
