Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Dynamometric end
FACOM OPEN END 20.17
FACOM OPEN END 20.17
Fork tips - attachment 20 x 7 mm
References
facom:
20.17
rubix:
1232566
ean:
3148510935706
Technical specifications
Opening
17
mm
Fixation
20x7
mm
Length
109
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM OPEN END 20.17
Fork tips - attachment 20 x 7 mm
-Use on torque wrenches series 203, 306R and 446.
Technical specifications
Attributes
Logistic Weight
105
g
Packaged dimensions (D x W x H)
110
x
41
x
9
mm
Package weight
112
g
Opening
17
mm
Fixation
20x7
mm
Length
109
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.86
excl. VAT
/
Each
£
61.03
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 8792-10 8792 SPIGOT FITTING RING ENDED 16 Z 10MM
STAHLWILLE 58221015 15MM RING INSERT TOOL 9 X 12
RING INSERT TOOL 58621224
GEDORE 14MMRINGENDFITTING 7218-14
FACOM OPEN END 20.32
GEDORE EXTENSION 7218-36
FACOM 13.24 14X18MM FITTING POLYGON RING END SPANNER
STAHLWILLE 58240010 1/2 SQUARE DRIVE INSERT TOOL 9 X 12
STAHLWILLE 58611032 OPEN END INSERT TOOL 9 X 12 1/2 INCH
STAHLWILLE 58231016 16MM OPEN RING INSERT TOOL 9 X 12
STAHLWILLE 58614048 OPEN END INSERT TOOL 14 X 8 1 INCH
FACOM 16MM OE 9 X 12 FITTING 10.16
GEDORE 8792-18 8792 SPIGOT FITTING RING ENDED 16 Z 18MM
FACOM 19MM RING SPAN 14 X 18 FIT 13.19
STAHLWILLE 58214015 15MM OPEN END INSERT TOOL 14 X 18