FACOM 30MM RING SPANNER 14 X 18 FIT 13.30
Polygonal tips-attachment 14 x 18 mm
See technical informationReferences
Facom:13.30
Rubix:154A5626
EAN:3148510930268



Product details : FACOM 30MM RING SPANNER 14 X 18 FIT 13.30
Polygonal tips-attachment 14 x 18 mm
Dimensions: 25 x 11 mm.
Dimensions: 25 x 11 mm.
Technical specifications
Attributes
| Logistic Weight | 222 g |
|---|---|
| Packaged dimensions (D x W x H) | 80x55x25 mm |
| Package weight | 222 g |
| Opening | 30 mm |
| Fixation | 14x18 mm |
| Length | 31 mm |
Show UNSPSC/ECL@SS
£ 42.39 excl. VAT
/ Each
£ 50.87 incl. VAT
- Delivery usually within ( 14 ) days
