Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 50MM RING SPANNER 2 A 50
GEDORE 50MM RING SPANNER 2 A 50
Attachable-ring-wrench-key heavily bent 2 A
References
gedore:
2 A 50
rubix:
118A1802
manufacturer :
6034570
ean:
4010886603451
Technical specifications
Opening
50
Length
290
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 50MM RING SPANNER 2 A 50
Single ended ring spanner offset 50 mm Heavy-duty pattern for highest torques GEDORE vanadium steel 31CrV3, chrome-plated Special sizes available on request
Technical specifications
Attributes
Logistic Weight
1388
g
Opening
50
Length
290
mm
Weight
1388
g
Finishing
Chromed
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
109.45
excl. VAT
/
Each
£
131.34
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 42020036 36MM HEAVY DUTY RING SPANNERS
FACOM RING WRENCH 54A.32
FACOM 17 X 19 RATCHET RING SPAN 65.17X19
STAHLWILLE 40573434 9/16 COMBI SPANNER
GEDORE 8795-30 22MM SPIGOT FITTING OPEN ENDED 30MM
GEDORE 1B-18 1B COMBINATION SPANNER 18MM
ROEBUCK COMBINATION RATCHET WRENCH SPANNER OPENING 13MM 865386
ROEBUCK RING SPANNER A/F 1-1/16 X 1-1/4
GEDORE 1B-11 1B COMBINATION SPANNER 11MM
GEDORE 13MM SPANNER 7 13
ROEBUCK SLOGGING RING SPANNER 1.7/16 A/F
BAHCO 8071 C IP ADJUSTABLE WRENCH 8IN
GEDORE 17X19MMFLARENUTSPAN 400 17X19
BAHCO 9031-T ADJUSTABLE WRENCH THIN JAWS
"KNIPEX 98005/16"" OPEN JAW WRENCHES"