ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 6MM 865397
Tube wrench 6x6
See technical informationSee documentsReferences
Roebuck:865397
Rubix:209A7703
EAN:3660338046919

Documents
Product details : ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 6MM 865397
Matt Chromed Steel..
Hexagonal on the right side and hexagonal on the elbow side..
Made in France. Standard: ISO 2236/ 691/ 1711-1
Hexagonal on the right side and hexagonal on the elbow side..
Made in France. Standard: ISO 2236/ 691/ 1711-1
Technical specifications
Attributes
| Opening | 6 |
|---|---|
| Length | 97 mm |
| Type | pipe wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 9.69 excl. VAT
/ Each
£ 11.63 incl. VAT
- Usually arrives within 14 working days
