ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 9MM 865400
Tube wrench 6x6
See technical informationSee documentsReferences
Superseded Ref:827902
Roebuck:865400
Rubix:209A7706
EAN:3660338046940

Documents
Product details : ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 9MM 865400
Matt Chromed Steel..
Hexagonal on the right side and hexagonal on the elbow side..
Made in France. Standard: ISO 2236/ 691/ 1711-1
Hexagonal on the right side and hexagonal on the elbow side..
Made in France. Standard: ISO 2236/ 691/ 1711-1
Technical specifications
Attributes
| Opening | 9 |
|---|---|
| Length | 119 mm |
| Type | pipe wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 8.36 excl. VAT
/ Each
£ 10.03 incl. VAT
- Usually arrives within 14 working days
