Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Slide feet
Slide feet
Special slide foot
MOORE & WRIGHT 51-8 INCH (200MM) INSIDE CALIPERS
MOORE & WRIGHT 51-8 INCH (200MM) INSIDE CALIPERS
Inside Caliper
References
moore & wright:
518
rubix:
030662
Technical sheet / Technical file
Product details
Technical specifications
Product details : MOORE & WRIGHT 51-8 INCH (200MM) INSIDE CALIPERS
Strengths
•Bow spring ensures uniform tension over working range
•Centrally mounted adjustment screw
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.20
excl. VAT
/
Each
£
32.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MOORE & WRIGHT INSIDE FIRM JOINT CAL 330 8 INCH / 200MM
MOORE & WRIGHT 50-10 INCH (250MM) DIVIDERS
MITUTOYO 573-761-20 DIGITAL CALIPER
M AND W 52-12(300MM) OUTSIDE CALIPERS
MOORE & WRIGHT 50-6 INCH (150MM) DIVIDERS
ROEBUCK OUTSIDE CALIPER SPRING PAT 6 INCH - 150MM
MOORE & WRIGHT 50-8 INCH 200MM DIVIDERS
MOORE & WRIGHT 52-4 INCH (100MM) OUTSIDE CALIPERS
MOORE & WRIGHT 52-8 INCH (200MM) OUTSIDE CALIPERS
MOORE & WRIGHT 50-12 INCH 300MM DIVIDERS
MOORE & WRIGHT 50-3 INCH (75MM) DIVIDERS
MOORE & WRIGHT 51-12 INCH 300MM INSIDE CALIPERS
MOORE & WRIGHT 51-3(75MM) INSIDE CALIPERS 513
MOORE & WRIGHT OUTSIDE FIRM JOINT CALIPER 331 18 INCH / 450MM
MOORE & WRIGHT 50-4 INCH (100MM) DIVIDERS