Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Slide feet
Slide feet
Special slide foot
MOORE & WRIGHT 50-10 INCH (250MM) DIVIDERS
MOORE & WRIGHT 50-10 INCH (250MM) DIVIDERS
Traditional Inside & Outside Caliper - Spring Joint
References
moore & wright:
5010
rubix:
030656
Technical sheet / Technical file
Product details
Technical specifications
Product details : MOORE & WRIGHT 50-10 INCH (250MM) DIVIDERS
Strengths
•Manufactured from polished tool steel
•Points are hardened to over 550Hv
•Bow spring ensures uniform tension over working range
•Centrally mounted adjustment screw
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.36
excl. VAT
/
Each
£
34.03
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
MOORE & WRIGHT OUTSIDE FIRM JOINT CALIPER 331 6 INCH / 150MM
MOORE & WRIGHT 52-4 INCH (100MM) OUTSIDE CALIPERS
MOORE & WRIGHT OUTSIDE FIRM JOINT CALIPER 331 12 INCH / 300MM
MOORE & WRIGHT 52-10 INCH (250MM) OUTSIDE CALIPERS
MOORE & WRIGHT 51-8 INCH (200MM) INSIDE CALIPERS
MOORE & WRIGHT OUTSIDE FIRM JOINT CALIPER 331 8 INCH / 200MM
M AND W 52-12(300MM) OUTSIDE CALIPERS
MITUTOYO 573-761-20 DIGITAL CALIPER
MOORE & WRIGHT 50-4 INCH (100MM) DIVIDERS
MOORE & WRIGHT OUTSIDE FIRM JOINT CALIPER 331 18 INCH / 450MM
MOORE & WRIGHT INSIDE FIRM JOINT CAL 330 12 INCH / 300MM
ROEBUCK OUTSIDE CALIPER SPRING PAT 6 INCH - 150MM
MOORE & WRIGHT 51-12 INCH 300MM INSIDE CALIPERS
MOORE & WRIGHT INSIDE FIRM JOINT CAL 330 8 INCH / 200MM
MOORE & WRIGHT 50-6 INCH (150MM) DIVIDERS