ROEBUCK FLAT RING SLOGGING SPANNER 41MM
Polygonal wrench for impact
See technical informationSee documentsReferences
Roebuck:3965250
Rubix:247137
EAN:3660338394287

Documents
Product details : ROEBUCK FLAT RING SLOGGING SPANNER 41MM
High quality chrome vanadium steel.
Very high impact resistance.
Very high impact resistance.
Technical specifications
Attributes
| Opening | 41 |
|---|---|
| Length | 230 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 29.55 excl. VAT
/ Each
£ 35.46 incl. VAT
- Usually arrives within 14 working days
