WERA 105631 K'FORMPLUS 100 VDE SCREWDRIVER SET SL/PH/PZ/PZS/TX 14PC

Kraftform Big Pack 100 VDE, 14 pieces

See technical informationSee documents

References

Wera:05105631001
Rubix:2517718
EAN:4013288163639
brand logo

Technical specifications

Number of elements14
See all Specifications

Documents

Product details : WERA 105631 K'FORMPLUS 100 VDE SCREWDRIVER SET SL/PH/PZ/PZS/TX 14PC


Insulated VDE blades for secure work at 1,000 volts
Multi-component Kraftform handle for high working speeds and ergonomic screwdriving
Take it easy tool finder: colour coding according to profile and size
Hexagonal anti-roll feature against rolling away
Lasertip tips for more secure fit in the screw head
14-piece screwdriver set with individually tested, insulated screwdrivers as per IEC 60900. Individual testing in a water bath at 10,000 volts so as to ensure safe working at the permitted voltage of 1,000 volts. Kraftform Plus handle for pleasant, ergonomic working that prevents blisters and calluses. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Partially Lasertip: the tip literally bites into the head of the screw and thereby prevents any slipping out of the screw head. Includes voltage tester and 2 racks for storage. "Take it easy" Tool Finder: colour coding according to profile and size. The anti-roll feature prevents any bothersome rolling away at the workplace. Including voltage tester and 2 racks for storage.

Applications

Voltage testers provide an indication of voltage presence but do not confirm that a circuit is fully de-energized. Tools such as neon screwdrivers can give false-negative readings and should not be relied upon in place of proper safe isolation procedures.

Technical specifications


Attributes
Number of elements14
Imprintmultiple imprint
£ 75.44 excl. VAT
/ Each
£ 90.53 incl. VAT
  • In stock: Next day delivery