Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Set of insulated screwdrivers
BRITOOL EXPERT 6PC INSULATED SCREWDRIVERS SET SLOT/PH
BRITOOL EXPERT 6PC INSULATED SCREWDRIVERS SET SLOT/PH
Set of 6 insulated slit-Phillips® screwdrivers 1000 Volts
References
expert:
E160910
rubix:
2014196
ean:
3258951609101
Technical specifications
Number of elements
6
Product details
Technical specifications
Product details : BRITOOL EXPERT 6PC INSULATED SCREWDRIVERS SET SLOT/PH
- EN 60900
- Screwdriver for slotted screws: 2.5 x 50 - 3.5 x 75 - 4 x 100 - 5.5 x 150 mm.
- Phillips® screwdriver: PH1 x 100 - PH2 x 125
Characteristics:
EAN: 3258951609101
Pack: 5
Contents: (4) Cabinet (2) Phillips®
Qty: 6
Qty: 6
[g]: 430
Strengths
Tri-material handle: Great resistance, good grip and optimal use comfort.
Technical specifications
Attributes
Number of elements
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.21
excl. VAT
/
Each
£
39.85
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 002012V01 SET OF SCREWDRIVERS
WERA 006480 160IS/7 VDE SLIMLINE SCREWDRIVER SET SL/PH/PZ K'FORM+ 7PC
BAHCO BE-9882SL SCREWDRIVER ERGO SET SLIM BLADES
ROEBUCK SCREWDRIVERS INSULATED 1000V SET 6 PIECE 826579
FACOM ATD.J8VE PROT SD 8PCE 1000V
BAHCO BE-9878SL 12PCS XXL ERGO SLIM 1000V SCREWDRIVERS SET
FACOM ATD.J5TVEPB INSULATED SCREWDRIVER PROTWIST 1 000 VOLT SET 5 PIEC
WERA 006148 160I/165I/7 VDE SCREWDRIVER SET SL/PZ/TESTER K'FORM+ 7PC
STANLEY 0-65-443 FATMAX 6PC INSULATED S/D SET
WERA 006145 160I/6 VDE SCREWDRIVER SET PH/SL K'FORM+ 6PC
WERA 006611 KK VDE 17 TIE UNIVERSAL 1 17PC
GEDORE TOOL MODULE 1500 ES-VDE 2170 PZ
BAHCO BE-9887S ERGO SET 7PCS WITH TESTER PH
BAHCO BE-9888S SCREWDRIVER ERGO SET VDE
WERA 006618 KRAFTFORM KOMPAKT VDE 17 RA 1 17PC