References
Facom:469
Rubix:155A9766
EAN:3148515414503

Product details : FACOM CIRCLIP PLIERS 469
Strengths
•Thumbscrew position setting
Opening return spring
Finish: chrome finish, red PVC grips
Opening return spring
Finish: chrome finish, red PVC grips
Technical specifications
Attributes
| Logistic Weight | 260 g |
|---|---|
| Packaged dimensions (D x W x H) | 185x140x25 mm |
| Package weight | 260 g |
| Nose shape | curved |
| Nose diameter | 63 mm |
| Length | 63 mm |
| Weight | 160 g |
| Max diameter capacity | 63 mm |
| Min. diameter | 8 mm |
| Max diameter | 63 mm |
Show UNSPSC/ECL@SS
£ 75.16 excl. VAT
/ Each
£ 90.19 incl. VAT
- Delivery usually within ( 14 ) days
