FACOM 167A.23 45 DEGREES ANGLED NOSE OUTSIDE CIRCLIP PLIERS 32-100
167A - 45° angled nose outside circlip® pliers
See technical informationReferences
Facom:167A.23
Rubix:395A5258
EAN:3148518232777

Product details : FACOM 167A.23 45 DEGREES ANGLED NOSE OUTSIDE CIRCLIP PLIERS 32-100
167A - 45° angled nose outside circlip® pliers
- Pour Circlips® 3 --> 100 mm.
-Piano rope tips: high resistance to deformation.
-Elongated and oriented at 10 ° tips for optimum retaining of circlips.
-ID color code: time saver.
-PVC sheaths with anti-slip granite.
- Pour Circlips® 3 --> 100 mm.
-Piano rope tips: high resistance to deformation.
-Elongated and oriented at 10 ° tips for optimum retaining of circlips.
-ID color code: time saver.
-PVC sheaths with anti-slip granite.
Strengths
Jaw diameter for Circlips® 3 --> 100 mm. Piano wire tips : extremely resistant to deformation. Elongated tips, angled at 10° for optimum hold of circlips.
Technical specifications
Attributes
| Logistic Weight | 366 g |
|---|---|
| Packaged dimensions (D x W x H) | 277x92x22 mm |
| Package weight | 366 g |
| Nose shape | curved |
| Nose diameter | 2.2 mm |
| Length | 215 mm |
| Weight | 280 g |
| Max diameter capacity | 100 mm |
| Min. diameter | 40 mm |
| Max diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 27.60 excl. VAT
/ Each
£ 33.12 incl. VAT
- Delivery usually within ( 14 ) days
