Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(604)
Portable power tools
(576)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Spare parts for p/t
Switch
GUARDMASTR LIMIT SWITCH GU-440G-A27143
GUARDMASTR LIMIT SWITCH GU-440G-A27143
Interlock Safety Switch
References
guardmaster:
GU-440G-A27143
rubix:
126A0126
Technical sheet / Technical file
Operating manual
Product details
Technical specifications
Product details : GUARDMASTR LIMIT SWITCH GU-440G-A27143
Applications
For use with interlock and guard locking switches
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.58
excl. VAT
/
Each
£
29.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BERNSTEIN SAFETY ROPE SWITCH 6012431877
MOELLER 216867 M22-WRK THUMB-GRIP SELECTOR 2-POS
ALLENBRADL SWITCH 440P-CRPS11B
MOELLER M22-DP-G ACTUATOR, GREEN, MUSHROOM
SIEMENS 6GK52062BD002AC2
MAKITA 651922-3 SWITCH TG71B PC5000/5001C/KP0
MCG CXN165P415P CONNEXS 16A 3P+N+E 415V PLUG (L)136 MM X (DIA)64.5 MM
MOELLER M22-D-W-X1 ACTUATOR PUSHBUTTON WHITE FLUSH
MOELLER M22-D-B BLUE PUSHBUTTON
SIEMENS POSITION SWITCH 3SE5232-0HC05
SIEMENS 3LD21640TB53 ENCLOSED ISOLATOR 25A 3P R/Y IP65
MOELLER M22-DL-Y ILLUMINATED PB FLUSH YELLOW
MOELLER M22-WRLK3-G 3 POSTION ILLUMINATED SWITCH
MOELLER M22-D-X PUSH BUTTON HEAD EACH
MOELLER M22-D-R-X0 RED PUSH BUTTON ACTUATOR 22MM