Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Spare parts for p/t
Switch
MOELLER M22-WRLK3-G 3 POSTION ILLUMINATED SWITCH
MOELLER M22-WRLK3-G 3 POSTION ILLUMINATED SWITCH
Switch Moeller (Eaton)
References
moeller (eaton):
216847
rubix:
226A0968
Product details
Technical specifications
Product details : MOELLER M22-WRLK3-G 3 POSTION ILLUMINATED SWITCH
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.14
excl. VAT
/
Each
£
25.37
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MOELLER M22-D-X PUSH BUTTON HEAD EACH
MOELLER 216772 M22-L-R INDICATOR LIGHT FLUSH (RED)
SIEMENS POSITION SWITCH 3SE5232-0HC05
SIEMENS 3LD21640TB53 ENCLOSED ISOLATOR 25A 3P R/Y IP65
HAGER MTN140 MCB 40A SP TYPE B
SCHNEIDER SWTCH LOAD BREAK 20A VCF0GE
DELVO 165810683 CONTROLLER FOR DLV02/12/16 SERIES - 100-240V AC 50/60
MOELLER 216872 M22-WRK3 THUMB-GRIP SELECTOR 3-POS
MOELLER 216925 M22-DL-R SPRING-RETURN FLUSH ILLUMINATED
SIEMENS ISOLATOR 3LD9200-5C
GUARDMASTR SAFETY LIMIT SWITCH GU-440N-G02023
SCHNEIDER ABLS1A24050 SCHNEIDERER ELECTRIC REGULATED POWER SUPPLY
MOELLER M22-D-R-X0 RED PUSH BUTTON ACTUATOR 22MM
ALLENBRADL SAFETY SWITCH AB-440G-T27127
MOELLER M22-R4K7 POTENTIOMETER 4,7 K OHM