Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Spare parts for p/t
Switch
SIEMENS 3LD21640TB53 ENCLOSED ISOLATOR 25A 3P R/Y IP65
SIEMENS 3LD21640TB53 ENCLOSED ISOLATOR 25A 3P R/Y IP65
Switch Siemens
References
siemens:
3LD2164-0TB53
rubix:
200A2065
ean:
4011209524200
Product details
Technical specifications
Product details : SIEMENS 3LD21640TB53 ENCLOSED ISOLATOR 25A 3P R/Y IP65
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.96
excl. VAT
/
Each
£
58.75
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MCG CXN163P240W20 CONNEXS 16A 2P+E 240V WALL SOCKET C/W 20 (H)124 MM X
MOELLER M22-D-X PUSH BUTTON HEAD EACH
MOELLER M22-D-W-X1 ACTUATOR PUSHBUTTON WHITE FLUSH
SALZER ISOLATOR H226-41300-700N4
MAKITA 632F26-6 SWITCH UNIT DTD152
MAKITA 651922-3 SWITCH TG71B PC5000/5001C/KP0
GUARDMASTR LIMIT SWITCH GU-440G-A27143
KLOCKNERMO ISOL32A3PENCR/Y KM-P1-32/I2H/SVB
SCHNEIDER A9D56806 RCBO 6A, 30MA, 10KA
SCHNEIDER ELECTRIC LTD SEA91254 4P SWITCH DISCONNECTOR TYPE B BOARD IN
SCHNEIDER HANDLE RED/YELLOW KCF1PZ
MCG CXN163P110W20 16A 2P+E 110V CONNEXS WALL SOCKET C/W 20 (H)124 MM X
GUARDMASTR SAFETY LIMIT SWITCH GU-440N-G02023
MOELLER 216925 M22-DL-R SPRING-RETURN FLUSH ILLUMINATED
OMRON Z-15GW2-B ROLLER LEVER LIMIT SWITCH