Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Spare parts for p/t
Switch
MOELLER M22-D-R-X0 RED PUSH BUTTON ACTUATOR 22MM
MOELLER M22-D-R-X0 RED PUSH BUTTON ACTUATOR 22MM
Switch Moeller (Eaton)
References
moeller (eaton):
216605
rubix:
246A1100
Product details
Technical specifications
Product details : MOELLER M22-D-R-X0 RED PUSH BUTTON ACTUATOR 22MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.63
excl. VAT
/
Each
£
10.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SCHNEIDER HANDLE RED/YELLOW KCF1PZ
HAGER NCN332A MCB 32A 10KA TP TYPE C
MOELLER 216876 M22-PV EMERGENCY STOP ACTUATOR
MOELLER 216590 M22-D-S SPRING-RETURN FLAT PUSH-BUTTON A
MCG CXN165P415P CONNEXS 16A 3P+N+E 415V PLUG (L)136 MM X (DIA)64.5 MM
HAGER MTN140 MCB 40A SP TYPE B
SCHNEIDER SELECTOR SWITCH XB4BD21
MOELLER 31607 ISOLATOR 63A TP+AUX FLUSH MTG
SCHNEIDER A9D56806 RCBO 6A, 30MA, 10KA
HAGER 16A MCB MTN116
ABB EVA SENSOR GENERAL 2TLA020046R0800
SCHNEIDER A9D56820 RCBO, 20A, 30MA, 10KA
GUARDMASTR SAFETY SWITCH 440N-A02128
MOELLER 216872 M22-WRK3 THUMB-GRIP SELECTOR 3-POS
GUARDMASTR SAFETY LIMIT SWITCH GU-440N-G02023