References
Gedore:1.06/1A1-B
Rubix:224A2518
Manufacturer :1956345
EAN:4036976120882


Technical specifications
| Number of clamps/claws | 2 |
|---|---|
| Inner capacity | 180 mm |
| Exterior capacity | 140 mm |
Documents
Product details : GEDORE 1.06/1A1-B LEVER PRESS BEARING PULLER
Strengths
•Strong drop forged pattern
Pulling legs forged from one piece
With leg brake - prevents unintentional leg slipping. The leg can be slid along the cross-beam at the push of a button
Scale for uniform adjustment of the puller legs. Allows centred pulling, with optimised application of force, even when extremely high pulling forces are required
Can be used as external and internal puller by repositioning the hooks
Interchangeable hooks available for several clamping depths
Pulling legs forged from one piece
With leg brake - prevents unintentional leg slipping. The leg can be slid along the cross-beam at the push of a button
Scale for uniform adjustment of the puller legs. Allows centred pulling, with optimised application of force, even when extremely high pulling forces are required
Can be used as external and internal puller by repositioning the hooks
Interchangeable hooks available for several clamping depths
Technical specifications
Attributes
| Number of clamps/claws | 2 |
|---|---|
| Inner capacity | 180 mm |
| Exterior capacity | 140 mm |
| Depth | 100 mm |
| Extraction force | 3 t |
| Diameter | 17 mm |
| Type | universal puller |
Show UNSPSC/ECL@SS
£ 85.12 excl. VAT
/ Each
£ 102.14 incl. VAT
- Delivery usually within ( 8 ) days