MITUTOYO 209-302 INTERNAL DIAL CALIPER GAUGE
Internal Dial Caliper
See technical informationSee documentsReferences
Mitutoyo:209-302
Rubix:255A9479



Technical specifications
| Measuring range, minimum | 10 mm |
|---|---|
| Measuring range, maximum | 30 mm |
| Resolution | 0.01 mm |
Documents
Product details : MITUTOYO 209-302 INTERNAL DIAL CALIPER GAUGE
Internal Dial Caliper 10-30 mm
Technical specifications
Attributes
| Measuring range, minimum | 10 mm |
|---|---|
| Measuring range, maximum | 30 mm |
| Resolution | 0.01 mm |
| Precision | ±30 µm |
| Measurement depth | 85 mm |
| Material | carbide |
Show UNSPSC/ECL@SS
£ 580.74 excl. VAT
/ Each
£ 696.89 incl. VAT
- Usually arrives within 14 working days