MITUTOYO 700-118-20 DIGITAL THICKNESS GAUGE QUICK MINI
Quick Mini Digital Thickness Gage
See technical informationReferences
Mitutoyo:700-118-20
Rubix:231243
EAN:4946368599779

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 12.7 mm |
| Resolution | 0.01 mm |
Product details : MITUTOYO 700-118-20 DIGITAL THICKNESS GAUGE QUICK MINI
Quick Mini is a convenient snap-action pocket thickness gage offering LCD digital readout. Range: 0 -.5/0 -1 2.7mm & Resolution: .0005/0.01mm.
Quick Mini is ideal for rapid checking of a wide variety of materials including metal, paper, plastics and wood.
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 12.7 mm |
| Resolution | 0.01 mm |
| Precision | ±20 µm |
| Measurement depth | 20 mm |
| Material | hardened steel |
Show UNSPSC/ECL@SS
£ 107.37 excl. VAT
/ Each
£ 128.84 incl. VAT
- Usually arrives within 14 working days