Filter Options
CATEGORIES
  • Key for thickness probe (4)
  • (2)
  • Brand
  • GISS Cutline
    (1)
  • Mitutoyo
    (6)
  • 7 Product(s) with 7 variant(s):

    Relevance
    brand logobrand logo
    • giss cutline:892060
    • rubix:246A2585
    • ean:3660338446566
    brand logo
    • Type:Β mounting key
    • Material:Β plastic
    Β£ 1.24 excl. VAT
    / Each
    • In stock: Next day delivery

    brand logobrand logo
    • mitutoyo:137558
    • rubix:80152867
    • ean:4946368815121
    brand logo
    • Type:Β key ΓΈ 1 mm
    • Material:Β carbide
    Β£ 5.92 excl. VAT
    / Each
    • Usually arrives within 14 working days

    brand logobrand logo
    • mitutoyo:21AAA330
    • rubix:211A3689
    • ean:4946368821245
    brand logo
    • Type:Β contact element
    • Material:Β carbide;tungsten carbide (tip)
    Β£ 113.94 excl. VAT
    / Each
    • Usually arrives within 14 working days

    brand logobrand logo
    • mitutoyo:209-302
    • rubix:255A9479
    brand logo
    • Measuring range, minimum:Β 10 mm
    • Measuring range, maximum:Β 30 mm
    Β£ 663.05 excl. VAT
    / Each
    • Usually arrives within 14 working days

    brand logobrand logo
    • mitutoyo:21AAA352
    • rubix:236A2644
    • Usually arrives within 14 working days

    brand logobrand logo
    • mitutoyo:700-118-20
    • rubix:231243
    • ean:4946368599779
    brand logo
    • Resolution:Β 0.01 mm
    Β£ 100.18 excl. VAT
    / Each
    • Usually arrives within 14 working days

    brand logobrand logo
    • mitutoyo:05HZA148
    • rubix:259A2684
    • ean:4946368802442
    • Usually arrives within 14 working days