References
Stahlwille:71160015
Rubix:123A1427
EAN:4018754173013


Technical specifications
| Inner capacity | 36 mm |
|---|---|
| Exterior capacity | 46 mm |
| Extraction force | 60 t |
Product details : STAHLWILLE INTERNAL PULLER 71160015
Strengths
•For extracting ball bearings, bearing outer races and bushes
Even bearings which are tight up against the walls are securely gripped due to the excellent clamping effect
Even bearings which are tight up against the walls are securely gripped due to the excellent clamping effect
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x35x145 mm |
|---|---|
| Logistic Weight | 385 g |
| Inner capacity | 36 mm |
| Exterior capacity | 46 mm |
| Extraction force | 60 t |
| Type | hammer |
Show UNSPSC/ECL@SS
£ 91.40 excl. VAT
/ Each
£ 109.68 incl. VAT
- Usually arrives within 14 working days